- 1 1/2" Yellow Chemical Transfer Hose
applications
- Yellow Flexwing® is an all around chemical hose designed for handling organic and inorganic acids, alcohols and many chemicals
| Hose Length | 100 ft |
| Pressure [Max] | 150 psi |
| Package Type | Coiled |
| Temperature Range [Max] | 220 °F |
| Pounds per Foot | 1.18 lb |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -30 °F |
| Color | Yellow |
| Hose OD | 2.109 in |
| Oil Resistance | N/A |
| Hose Application | Chemical Transfer |
| Bend Radius | 4 in |
| Hose I.D. | 1 1/2 in |
| Weight | 1.17 LB |
| EAN or UPC | 37256128172 |

