- 1 1/2" Black Washdown Hose
description
- Washdown hose for paper mills..Rubber nozzle.Tube made from black Plioflex® synthetic rubber.Reinforcement made from synthetic fiber.Cover made from black Plioflex® synthetic rubber (wrapped impression).
features
- Integral tapered rubber nozzle
| Pounds per Foot | 0.71 lb |
| Hose Length | 50 ft |
| Color | Black |
| Pressure [Max] | 150 psi |
| Hose Application | Washdown |
| Hose I.D. | 1 1/2 in |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -25 °F |
| Hose OD | 1.969 in |
| Weight | 0.77 LB |
| EAN or UPC | 37256215186 |

