- 1 1/2" Tan Chemical Transfer Hose
applications
- Tan Flexwing® is for acids, alcohol bases and salt solutions
| Hose OD | 2.156 in |
| Pounds per Foot | 1.07 lb |
| Hose Application | Chemical Transfer |
| Temperature Range [Max] | 180 °F |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Color | Tan |
| Oil Resistance | N/A |
| Hose I.D. | 1 1/2 in |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Bend Radius | 4 in |
| Vacuum Hg | 29 in |
| Weight | 1.12 LB |
| EAN or UPC | 37256233203 |

