Continental
11/2RDECTBEVMIC250X100CL
EXTREMEFLEX™ Beverage Hose
Item #114833053
-
Pre-Packed Quantities
- Beverage Hose
- 1 1/2 in Hose ID
- 250 psi
- 100 ft Length
- Red
features
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Enhanced flexibility for enhanced operational efficiencies
| Hose OD | 2 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 220 °F |
| Package Type | Bulk |
| Hose I.D. | 1 1/2 in |
| Tube Material | White Chlorobutyl |
| Hose Application | Beverage |
| Length | 100 ft |
| Pressure [Max] | 250 psi |
| Hose Length | 100 ft |
| Color | Red |
| Cover Material | Corrugated Red UHMWPE w/ Microban® |
| Hose Reinforcement | Spiral-plied fabrics with Double Galvanized Helix Wire |
| Weight | 0.845 LB |
| EAN or UPC | 372565656184 |
-
Pre-Packed Quantities

