Continental
11/2PREXTRM150X100
ExtremeFlex™ Purple Chemical Transfer Hose
Item #101755244
-
Pre-Packed Quantities
- Plicord® ExtremeFlex™ Purple Chemical Transfer Hose
- 1 1/2" ID x 100' Long
- Priced per Foot
applications
- Used in chemical production
- Handles a wide range of chemicals, acids and alcohols in both suction and discharge service
features
- Flexible, lightweight hose
- Technologically advanced rubber compounding
- Easier to move in and out of tight spaces and around corners
- Easier to connect and disconnect
- More durable and longer lasting
| Pressure [Max] | 150 psi |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose OD | 1.92 in |
| Cover Material | EPDM |
| Hose Application | Petroleum Transfer |
| Color | Purple |
| Package Type | Coiled & Poly Wrapped |
| Inner Tube Material | EPDM |
| Hose Length | 100 ft |
| Temperature Range [Max] | 221 °F |
| Hose I.D. | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.73 LB |
| EAN or UPC | 37256482205 |
-
Pre-Packed Quantities

