- 1 1/2" Orange Mining Hose
applications
- For use as a mine fire protection hose in underground mines.
| Package Type | Coiled |
| Pounds per Foot | 0.25 lb |
| Hose Application | Mining |
| Hose Length | 500 ft |
| Temperature Range [Min] | -10 °F |
| Hose I.D. | 1 1/2 in |
| Vacuum Hg | N/A |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 150 °F |
| Color | Orange |
| Oil Resistance | N/A |
| Hose OD | 1.75 in |
| Weight | 0.257 LB |
| EAN or UPC | 37256125928 |

