- 1 1/2" Green Rock Dust Hose
| Pressure [Max] | 44 psi |
| Pounds per Foot | 0.28 lb |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 10 °F |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Oil Resistance | N/A |
| Hose OD | 1.75 in |
| Bend Radius | 3.8 in |
| Hose Application | Rock Dust |
| Color | Green |
| Hose I.D. | 1 1/2 in |
| Package Type | Coiled |
| Weight | 0.322 LB |
| EAN or UPC | 37256133077 |

