Continental
11/2GNS160089X100CL
Spiraflex® 1600 Water Suction & Discharge Hose
Item #100851131
-
Pre-Packed Quantities
- 1 1/2" Green Water Suction & Discharge Hose
- 89psi Max. WP
description
- Hose for water suction and discharge service where mild chemical resistance is required.
applications
- Construction
- Septic tank
- Industrial
- Agricultural
features
- PVC tube
- Rigid PVC helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Oil Resistance | N/A |
| Hose OD | 1.780 in |
| Color | Green |
| Hose Length | 100 ft |
| Temperature Range [Max] | 158 °F |
| Bend Radius | 6 in |
| Pressure [Max] | 89 psi |
| Hose Ends | N/A |
| Pounds per Foot | 0.41 lb |
| Package Type | Coiled |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Min] | 0 °F |
| Hose I.D. | 1 1/2 in |
| Vacuum Hg | 29 in |
| Weight | 0.404 LB |
| EAN or UPC | 37256132636 |
-
Pre-Packed Quantities

