- 1 1/2" Green Abrasives & Corrosives Hose
applications
- Heavy-duty hose for steel shot or sand blasting in cleaning or finishing metal, stone, glass or other surfaces.
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Hose Application | Abrasives & Corrosives |
| Oil Resistance | N/A |
| Temperature Range [Max] | 180 °F |
| Hose Length | 50 ft |
| Pounds per Foot | 1.42 lb |
| Color | Green |
| Hose OD | 2.375 in |
| Vacuum Hg | N/A |
| Hose I.D. | 1 1/2 in |
| Pressure [Max] | 150 psi |
| Weight | 1.46 LB |
| EAN or UPC | 37256216404 |

