- 1 1/2" Green Air & Multipurpose Hose
applications
- Plicord Air is a versatile, heavy-duty air hose for use in rough industrial applications as well as for severe service in mines, quarries, and construction jobs.
| Hose Application | Air & Multi-Purpose |
| Color | Green |
| Temperature Range [Min] | -25 °F |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 400 psi |
| Pounds per Foot | 0.86 lb |
| Hose Length | 100 ft |
| Oil Resistance | Medium |
| Hose OD | 2.031 in |
| Hose I.D. | 1 1/2 in |
| Weight | 0.87 LB |
| EAN or UPC | 37256128677 |

