Skip to content Skip to navigation menu
Continental11/2CLNUFLXSW50X100CL

11/2CLNUFLXSW50X100CL

Nutriflex™ Hose with Static Wire
Item #100850487
  • 1 1/2CLR NUTRIFLX STATIC WIRE 50psi
Continental11/2CLNUFLXSW50X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
  • 1 1/2CLR NUTRIFLX STATIC WIRE 50psi

description

  • Lightweight, flexible, corrugated, PVC food hose with static wire..Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.

applications

  • Transmission of powder pellets or granular materials
  • Transmission of raw and pasteurized milk and other high water content dairy items

compliances

  • FDA/USDA compliant, 3-A standards, NSF-61
Hose OD 1.79 in
Color Clear
Temperature Range [Min] 15 °F
Hose Length 100 ft
Hose Application Beverage, Food Transfer
Hose I.D. 1 1/2 in
Pressure [Max] 50 psi
Package Type Coiled
Temperature Range [Max] 150 °F
Oil Resistance N/A
Vacuum Hg 29 in
Bend Radius 3.2 in
Weight 0.36 LB
EAN or UPC 37256219634
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison