Skip to content Skip to navigation menu
Agflex™ Water Suction & Discharge Hose

11/2CLAGFLE50X100CL

Agflex™ Water Suction & Discharge Hose
Item #102003351
  • 1 1/2" Clear Corrugated S&D Hose
Agflex™ Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 1/2" Clear Corrugated S&D Hose

description

  • A general-purpose suction and discharge hose designed for use in industrial, agricultural, construction and septic tank cleaning applications. Corrugated construction provides a flexible and lightweight hose for ease of handling.

features

  • Rated for full vacuum up to 3" ID
Cover Material Clear Pliovic™
Pounds per Foot 0.31 lb
Hose I.D. 1 1/2 in
Temperature Range [Max] 158 °F
Hose Application Water Suction & Discharge
Color Clear
Hose Length 100 ft
Package Type Coiled
Temperature Range [Min] 0 °F
Hose OD 1.78 in
Inner Tube Material Pliovic™
Bend Radius 3 in
Pressure [Max] 50 psi
Hose Reinforcement Pliovic™ PVC Helix
Vacuum Hg 29 in
Weight 0.303 LB
EAN or UPC 37256219702
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison