| Temperature Range [Min] | -40 °F |
| Vacuum Hg | 29 in |
| Inner Tube Material | Teflon® Fluoroethylenepropylene (FEP) |
| Bend Radius | 14 in |
| Temperature Range [Max] | 300 °F |
| Package Type | Coiled |
| Hose I.D. | 1 1/2 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Pounds per Foot | 1.24 lb |
| Cover Material | Versigard® Synthetic Rubber |
| Hose Application | Chemical Transfer |
| Hose OD | 2.13 in |
| Color | Blue w/ Orange |
| Pressure [Max] | 200 psi |
| Weight | 1.2 LB |
| EAN or UPC | 37256123290 |

