- Cold Blue Hose
- 1 1/2" ID x 1.770" OD x 100 ft
- Blue
description
- A lightweight, medium-duty water suction and discharge hose for industrial, construction, agricultural, mining and other applications where low temperature flexibility is required.
features
- Clear PVC tube
- Blue Rigid PVC helix
| Pressure [Max] | 89 psi |
| Temperature Range [Min] | -40 °F |
| Hose Application | Water Suction & Discharge |
| Hose Length | 100 ft |
| Color | Blue |
| Hose OD | 1.770 in |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 1 1/2 in |
| Weight | 0.373 LB |
| EAN or UPC | 37256238345 |
-
Pre-Packed Quantities


