- 1 1/2" Blue Petroleum Transfer Hose
applications
- Plicord Artic Flexwing is for use in low temperature operations for transferring gasoline, oil and other petroleum products.
| Hose Length | 100 ft |
| Temperature Range [Min] | -65 °F |
| Pounds per Foot | 0.82 lb |
| Hose Application | Petroleum Transfer |
| Temperature Range [Max] | 180 °F |
| Hose OD | 1.984 in |
| Oil Resistance | Excellent |
| Pressure [Max] | 150 psi |
| Bend Radius | 4 in |
| Hose I.D. | 1 1/2 in |
| Package Type | Coiled |
| Vacuum Hg | 29 in |
| Color | Blue |
| Weight | 0.83 LB |
| EAN or UPC | 37256215612 |

