- 1 1/2" Black Abrasives & Corrosives Hose
applications
- Standard-duty hose for steel shot or sand blasting in cleaning or finishing metal, stone, glass or other surface
| Hose Length | 50 ft |
| Temperature Range [Min] | -25 °F |
| Temperature Range [Max] | 180 °F |
| Hose OD | 2.38 in |
| Hose Application | Abrasives & Corrosives |
| Color | Black |
| Package Type | Coiled |
| Pounds per Foot | 1.23 lb |
| Hose I.D. | 1 1/2 in |
| Oil Resistance | N/A |
| Vacuum Hg | N/A |
| Pressure [Max] | 150 psi |
| Weight | 1.24 LB |
| EAN or UPC | 37256216343 |

