- 1 1/2" Black Water Suction & Discharge Hose
- 150psi Max. WP
applications
- This hose is a general purpose suction hose for a wide range of applications in medium or heavy-duty operations. Compatible for use on centrifugal and diaphragm pumps.
| Hose I.D. | 1 1/2 in |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Hose Length | 100 ft |
| Hose OD | 2 in |
| Color | Black |
| Oil Resistance | N/A |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 0.89 lb |
| Temperature Range [Max] | 180 °F |
| Hose Application | Water Suction & Discharge |
| Vacuum Hg | 29 in |
| Bend Radius | 4 in |
| Weight | 0.82 LB |
| EAN or UPC | 37256127373 |

