ContiTech's most popular rubber water discharge hose. Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
Temperature Range [Min]
-25 °F
Color
Black
Pounds per Foot
0.3 lb
Hose I.D.
1 1/2 in
Pressure [Max]
125 psi
Temperature Range [Max]
200 °F
Hose Application
Water Discharge
Hose Length
100 ft
Oil Resistance
N/A
Hose Ends
N/A
Package Type
Coiled
Hose OD
1 11/16 in
Weight
0.3 LB
EAN or UPC
37256215247
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back