- 1 1/2" Black Vacuum Hose
applications
- Plicord® Vacuum hose is used to exhaust fumes and abrasive dust from woodworking machines, metal, rock, granite and similar processing equipment.
| Hose I.D. | 1 1/2 in |
| Vacuum Hg | N/A |
| Hose OD | 1.828 in |
| Pounds per Foot | 0.58 lb |
| Hose Length | 50 ft |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Hose Application | Vacuum |
| Bend Radius | 6 in |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Color | Black |
| Weight | 0.65 LB |
| EAN or UPC | 37256129681 |

