- 1 1/2" Gray Furnace Door Hose
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -25 °F |
| Vacuum Hg | N/A |
| Hose Application | Furnace Door |
| Pounds per Foot | 1.24 lb |
| Oil Resistance | N/A |
| Hose I.D. | 1 1/2 in |
| Hose Length | 50 ft |
| Color | Gray |
| Pressure [Max] | 200 psi |
| Hose OD | 1.922 in |
| Weight | 1.35 LB |
| EAN or UPC | 37256214936 |

