- 1 1/2" Black Petroleum Transfer Hose
applications
- Goodyear's Flexwing® Oilfield hose is used in transfer hose service cleaning sediment from oil storage tanks and other general service applications. The tube is an oil-resistant synthetic rubber. Do not use with gasoline and other refined aromatics over
| Hose Length | 100 ft |
| Color | Black |
| Pressure [Max] | 150 psi |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Temperature Range [Max] | 180 °F |
| Hose Application | Petroleum Transfer |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Vacuum Hg | 29 in |
| Inner Tube Material | Synthetic Rubber |
| Hose OD | 1.97 in |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 0.86 lb |
| Oil Resistance | N/A |
| Bend Radius | 4 in |
| Hose I.D. | 1 1/2 in |
| Weight | 0.88 LB |
| EAN or UPC | 37256215629 |

