- ARVAC SW Hose
- 1 1/2" ID x 1.870" OD x 100 ft
- Black
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
- Sand
- Slurries
- Wood chips
features
- Static dissipating
- High abrasion resistance
- Tube: high temperature urethane
- Cover: static dissipating thermoplastic alloy blend of nitrile, polyurethane and PVC
| Color | Black |
| Pressure [Max] | 40 psi |
| Hose Application | Abrasive Material Handling |
| Temperature Range [Max] | 158 °F |
| Hose OD | 1.870 in |
| Temperature Range [Min] | -40 °F |
| Hose Length | 100 ft |
| Hose I.D. | 1 1/2 in |
| Weight | 0.391 LB |
| EAN or UPC | 37256345197 |
-
Pre-Packed Quantities


