- 1 1/2" Black Aircraft Refueling Hose
| Inner Tube Material | Nitrile Synthetic Rubber |
| Oil Resistance | Good |
| Pressure [Max] | 150 psi |
| Hose Reinforcement | Spiral-Plied (2) Synthetic Fabric And One Breaker |
| Cover Material | Wingprene® (ORS) |
| Hose Application | Aircraft Refueling |
| Color | Black |
| Temperature Range [Min] | -35 °F |
| Pounds per Foot | 0.96 lb |
| Package Type | Coiled |
| Hose Length | 50 ft |
| Hose OD | 2.109 in |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 1 1/2 in |
| Weight | 0.96 LB |
| EAN or UPC | 37256112256 |

