
- Air Spring
- 120 psi
Inch/Metric | Inch |
Pressure | 120 psi |
Bellows Type | Rolling Lobe |
Series | RZ |
Pressure [Max] | 120 psi |
Weight | 0.2 LB |

Inch/Metric | Inch |
Pressure | 120 psi |
Bellows Type | Rolling Lobe |
Series | RZ |
Pressure [Max] | 120 psi |
Weight | 0.2 LB |