- 10" Black Water Suction & Discharge Hose
applications
- This hose is a general purpose suction hose for a wide range of applications in medium or heavy-duty operations. Compatible for use on centrifugal and diaphragm pumps.
| Pounds per Foot | 13.39 lb |
| Hose I.D. | 10 in |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Min] | -25 °F |
| Bend Radius | 56 in |
| Hose OD | 11.031 in |
| Color | Black |
| Pressure [Max] | 100 psi |
| Vacuum Hg | 29 in |
| Hose Length | 25 ft |
| Oil Resistance | N/A |
| Temperature Range [Max] | 180 °F |
| Weight | 13.06 LB |
| EAN or UPC | 37256127243 |

