- M Cross Section
- 106 in Outside Length
- Non-Cogged
- 2.59 in Cross Section Width
- 7 Ribs
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Static Conductive | No |
| Outside Length | 106 in |
| Belt Match | 7 |
| Cogged | No |
| Cross Section Width | 2 5/8 in |
| No. of Ribs | 7 |
| Color | Black |
| Rib Width | 0.37 in |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Belt Size | M |
| Belt Cross Section Style | M |
| Cross Section Height | 0.51 in |
| Weight | 6.44 LB |
| EAN or UPC | 37256081842 |

