- M Cross Section
- 106 in Outside Length
- Non-Cogged
- 7.03 in Cross Section Width
- 19 Ribs
| Temperature Range [Max] | 140 °F |
| Cross Section Width | 7 1/8 in |
| No. of Ribs | 19 |
| Belt Size | M |
| Outside Length | 106 in |
| Cogged | No |
| Temperature Range [Min] | -40 °F |
| Belt Match | 19 |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | M |
| Color | Black |
| Cross Section Height | 0.51 in |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Rib Width | 0.37 in |
| Reinforcement | Polyester |
| Static Conductive | No |
| Material | Polybutadiene |
| Weight | 16.35 LB |

