- 0.394 in Cross Section Width
- 0.177 in Pitch
- Chloroprene Material
| No. of Ribs | 1 |
| Temperature Range [Max] | 160 °F |
| Oil Resistance | Yes |
| Material | Chloroprene |
| Reinforcement | Fiberglass |
| Tooth Profile | STD |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Pitch | 0.177 in |
| Color | Black |
| Weight | 0.023 LB |

