- CX Cross Section
- Cogged
- 8.8 in Cross Section Width
- 10 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
| Datum Length | 87.9 in |
| Temperature Range [Min] | -40 °F |
| Inside Length | 85 in |
| Belt Style | Cogged |
| Outside Length | 89 in |
| Belt Size | C |
| Static Conductive | Yes |
| Color | Black |
| Material | Styrene Butadiene |
| Oil Resistance | Yes |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Cross Section Width | 10 in |
| Approximate Inside Length | 85 in |
| Cogged | Yes |
| Reinforcement | Polyester |
| Belt Match | 10 |
| Belt Cross Section Style | CX |
| Rib Width | 0.875 in |
| No. of Ribs | 10 |
| Weight | 19.5 LB |
| EAN or UPC | 37256251382 |

