Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

10/BX64

HY-T TORQUE TEAM V Belt
Item #100773728
  • BX Cross Section
  • Cogged
  • 6.6 in Cross Section Width
  • 10 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 6.6 in Cross Section Width
  • 10 Ribs
  • Styrene Butadiene Material

applications

  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
  • For shock load applications

features

  • Cogged
Cogged Yes
Belt Size B
Outside Length 67 in
Inside Length 64 in
Belt Match 10
Belt Cross Section Style BX
Material Styrene Butadiene
Reinforcement Polyester
Cross Section Height 0.41 in
Static Conductive Yes
Cross Section Width 7.3 in
Oil Resistance Yes
Approximate Inside Length 64 in
Temperature Range [Min] -40 °F
No. of Ribs 10
Color Black
Rib Width 0.656 in
Inch/Metric Inch
Belt Style Cogged
Datum Length 65.8 in
Weight 9.4 LB
EAN or UPC 37256250934
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison