- B Cross Section
- Non-Cogged
- 6.6 in Cross Section Width
- 10 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Cross Section Width | 7.3 in |
| Outside Length | 302 in |
| Material | Styrene Butadiene |
| Belt Size | B |
| Cogged | No |
| Inside Length | 300 in |
| Color | Black |
| No. of Ribs | 10 |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Datum Length | 301.8 in |
| Cross Section Height | 0.41 in |
| Approximate Inside Length | 300 in |
| Rib Width | 0.656 in |
| Belt Match | 10 |
| Weight | 41.1 LB |
| EAN or UPC | 37256250828 |

