- 8V Cross Section
- 150 in Outside Length
- Non-Cogged
- 10 in Cross Section Width
- 10 Ribs
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Length | 150 in |
| Static Conductive | Yes |
| Belt Cross Section Style | 8V |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Cross Section Width | 11 1/4 in |
| Material | Polybutadiene |
| Belt Size | 8V |
| Rib Width | 1 in |
| Oil Resistance | Yes |
| Cogged | No |
| Belt Match | 10 |
| Cross Section Height | 29/32 in |
| No. of Ribs | 10 |
| Weight | 52.853 LB |
| EAN or UPC | 37256250163 |

