- 5VX Cross Section
- 170 in Outside Length
- Cogged
- 6.2 in Cross Section Width
- 10 Ribs
| Material | Polybutadiene |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| No. of Ribs | 10 |
| Static Conductive | Yes |
| Outside Length | 170 in |
| Oil Resistance | Yes |
| Weight | 24.66 LB |

