- 5VF Cross Section
- 315 in Outside Length
- Non-Cogged
- 6.2 in Cross Section Width
- 10 Ribs
| Belt Cross Section Style | 5VF |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Outside Length | 315 in |
| No. of Ribs | 10 |
| Weight | 58.0 LB |

