- 5V Cross Section
- 355 in Outside Length
- Non-Cogged
- 6.2 in Cross Section Width
- 10 Ribs
| Belt Style | Non-Cogged |
| Belt Match | 10 |
| Oil Resistance | Yes |
| Cogged | No |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Belt Size | 5V |
| Cross Section Height | 17/32 in |
| Cross Section Width | 6 7/8 in |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| No. of Ribs | 10 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Length | 355 in |
| Inch/Metric | Inch |
| Rib Width | 0.625 in |
| Weight | 55.0 LB |
| EAN or UPC | 37256249723 |

