
- 5V Cross Section
- 125 in Outside Length
- Non-Cogged
- 6.2 in Cross Section Width
- 10 Ribs
Material | Polybutadiene |
Belt Match | 10 |
Cogged | No |
Reinforcement | Polyester |
Static Conductive | Yes |
Cross Section Width | 6 7/8 in |
Belt Size | 5V |
No. of Ribs | 10 |
Color | Black |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Cross Section Height | 17/32 in |
Outside Length | 125 in |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Rib Width | 0.625 in |
Belt Cross Section Style | 5V |
Weight | 19.0 LB |
EAN or UPC | 37256249556 |
