
- 5VF Cross Section
- 100 in Outside Length
- Non-Cogged
- 6.2 in Cross Section Width
- 10 Ribs
Cogged | No |
Cross Section Width | 6 7/8 in |
Static Conductive | Yes |
Belt Cross Section Style | 5VF |
Rib Width | 0.625 in |
Cross Section Height | 17/32 in |
Temperature Range [Min] | -40 °F |
No. of Ribs | 10 |
Belt Style | Non-Cogged |
Inch/Metric | Inch |
Belt Match | 10 |
Belt Size | 5V |
Oil Resistance | Yes |
Material | Polybutadiene |
Color | Black |
Reinforcement | Aramid |
Outside Length | 100 in |
Weight | 13.534 LB |
EAN or UPC | 37256249730 |
