- 10 Grooves
- 10 1/2" Outside Diameter
- For Belt Size C
- J Bushing Required
| Belt Size | C |
| Bushing Series | J |
| Outside Dia. | 10.5 in |
| No. of Grooves | 10 |
| Bushing Type | QD |
| C Pitch Dia. | 10.1 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Weight | 82.2 LB |
| EAN or UPC | 37256192388 |
| Belt Size | C |
| Bushing Series | J |
| Outside Dia. | 10.5 in |
| No. of Grooves | 10 |
| Bushing Type | QD |
| C Pitch Dia. | 10.1 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Weight | 82.2 LB |
| EAN or UPC | 37256192388 |