Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

10/3VX750

HY-T WEDGE TORQUE TEAM V Belt
Item #100775484
  • 3VX Cross Section
  • 75 in Outside Length
  • Cogged
  • 3.8 in Cross Section Width
  • 10 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 75 in Outside Length
  • Cogged
  • 3.8 in Cross Section Width
  • 10 Ribs

description

  • Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
  • can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.

applications

  • Used where high shock loading on short centers and small diameters are required
Cogged Yes
Color Black
Static Conductive Yes
Material Polybutadiene
Cross Section Width 4 7/32 in
Reinforcement Polyester
Belt Style Cogged
Rib Width 0.375 in
Belt Match 10
Belt Cross Section Style 3VX
Cross Section Height 5/16 in
No. of Ribs 10
Temperature Range [Min] -40 °F
Outside Length 75 in
Inch/Metric Inch
Belt Size 3V
Oil Resistance Yes
Weight 4.253 LB
EAN or UPC 37256249501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison