- 3VX Cross Section
- 40 in Outside Length
- Cogged
- 3.8 in Cross Section Width
- 10 Ribs
| Outside Length | 40 in |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 10 |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Color | Black |
| Weight | 2.2 LB |

