- 9 Grooves
- 10" Outside Diameter
- For Belt Size C
- J Bushing Required
| Inch/Metric | Inch |
| Belt Size | C |
| No. of Grooves | 9 |
| C Pitch Dia. | 9.6 in |
| Bushing Series | J |
| Belt Match | 1, 9 |
| Outside Dia. | 10 in |
| Bushing Type | QD |
| Weight | 69.9 LB |
| EAN or UPC | 37256192371 |
| Inch/Metric | Inch |
| Belt Size | C |
| No. of Grooves | 9 |
| C Pitch Dia. | 9.6 in |
| Bushing Series | J |
| Belt Match | 1, 9 |
| Outside Dia. | 10 in |
| Bushing Type | QD |
| Weight | 69.9 LB |
| EAN or UPC | 37256192371 |