| Hose I.D. | 1/4 in |
| Oil Resistance | High |
| Cover Material | Carbryn® Synthetic Rubber |
| Temperature Range [Min] | -20 °F |
| Hose Application | Cleaning Equipment |
| Package Type | Reel |
| Color | Yellow |
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Max] | 250 °F |
| Pressure [Max] | 3000 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.203 LB |
| EAN or UPC | 37256241222 |

