An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
compliances
0
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hose OD
0.59 in
Color
Yellow
Hose Reinforcement
Braided (1) Synthetic Yarn
Temperature Range [Min]
-20 °F
Pressure [Max]
1000 psi
Length
500 ft
Hose Application
Washdown
Tube Material
Nitrile
Inner Tube Material
Nitrile Synthetic Rubber
Temperature Range [Max]
200 °F
Package Type
Bulk
Cover Material
Carbryn® Synthetic Rubber
Hose Length
500 ft
Hose I.D.
1/4 in
Weight
0.122 LB
EAN or UPC
37256512728
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back