| Temperature Range [Min] | -40 °F |
| Cover Material | Chemivic® Synthetic Rubber |
| Hose OD | 0.53 in |
| Pounds per Foot | 0.18 lb |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 200 psi |
| Inner Tube Material | Wingprene® Synthetic Rubber |
| Hose Application | Welding Hose |
| Color | Green, Red |
| Temperature Range [Max] | 120 °F |
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Weight | 17.582 LB |
| EAN or UPC | 37256234514 |

