- 1/4" Red Air & Multipurpose Hose
| Temperature Range [Max] | 190 °F |
| Pounds per Foot | 0.14 lb |
| Hose Application | Air & Multi-Purpose |
| Hose OD | 0.53125 in |
| Pressure [Max] | 200 psi |
| Oil Resistance | High |
| Color | Red |
| Hose Length | 500 ft |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1/4 in |
| Weight | 0.14 LB |

