- 1/4" Red GS Plus Hose Assembly
- 50 ft Long w/1/4" Male NPT Both Ends
- 300psi Maximum Working Pressure
description
- A general-purpose hose for carrying air, water, and many spray solutions.
applications
- Air lines
- In-plant pneumatic tools
- Stapler guns
- Lawn and garden hand sprayers
- Light-duty air compressors
features
- Nonconductive
- Minimum electrical resistance
- Corrugated synthetic rubber cover
- Pliovic™ tube
- Spiral synthetic yarn reinforcement
- Temperature range from -10 °F to 158 °F (-23 °C to 70 °C)
caution
- Do not run Worm Gear units over 200 °F.
| Hose OD | 0.453 in |
| Material | EPDM |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Min] | -20 °F |
| Oil Resistance | Fair |
| Hose I.D. | 1/4 in |
| Color | Red |
| Hose Ends | 1/4 in Male NPT Both Ends |
| Pressure [Max] | 300 psi |
| Pounds per Foot | 0.06 lb |
| Temperature Range [Max] | 190 °F |
| Hose Length | 50 ft |
| Weight | 8.337 LB |
| EAN or UPC | 37256218842 |
-
Pre-Packed Quantities


