- 1/4" Red Air & Multipurpose Hose
applications
- Industrial
- Construction
- Agricultural
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 0.1 lb |
| Hose OD | 0.53 in |
| Package Type | Reel |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Color | Red |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose Length | 500 ft |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 300 psi |
| Oil Resistance | Limited |
| Cover Material | Versigard® Synthetic Rubber |
| Temperature Range [Max] | 190 °F |
| Weight | 0.13 LB |
| EAN or UPC | 37256131677 |

