This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
Tube: ARPM Class C
Cover: ARPM Class C
Pressure [Max]
200 psi
Pounds per Foot
0.09 lb
Oil Resistance
Medium
Hose I.D.
1/4 in
Hose OD
1/2 in
Temperature Range [Max]
210 °F
Hose Length
25 ft
Cover Material
EPDM
Hose Ends
1/4 in Male NPT Both Ends
Material
Medium Duty EPDM
Temperature Range [Min]
-40 °F
Color
Red
Hose Application
Air & Multi-Purpose
Type
Assembly
Inner Tube Material
EPDM
Hose Reinforcement
Spiral Synthetic Yarn
Weight
2.425 LB
EAN or UPC
37256234132
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back