Skip to content Skip to navigation menu
Continental1/4RDFRNTR200CL

1/4RDFRNTR200CL

Frontier 200/250 General Purpose Hose
Item #102004090
  • 1/4" Red General Purpose Hose
  • 200psi Max. WP
  • 100'
Continental1/4RDFRNTR200CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/4" Red General Purpose Hose
  • 200psi Max. WP
  • 100'

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance

compliances

  • 0
Hose Application Air & Multi-Purpose
Inner Tube Material Versigard® Synthetic Rubber
Bend Radius N/A
Temperature Range [Min] -40 °F
Oil Resistance Limited
Hose Length 100 ft
Hose Ends N/A
Package Type Coiled
Type Bulk
Temperature Range [Max] 210 °F
Cover Material EPDM
Material Medium Duty EPDM
Pounds per Foot 0.09 lb
Hose Reinforcement Spiral Synthetic Yarn
Pressure [Max] 200 psi
Color Red
Hose OD 0.5 in
Hose I.D. 1/4 in
Weight 9.7 LB
EAN or UPC 37256240065
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison