| Hose OD | 0.5 in |
| Burst Pressure [Min] | 1250 psi |
| Color | Black |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 300 psi |
| Bend Radius [Max] | 2.25 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 37256463709 |
| Hose OD | 0.5 in |
| Burst Pressure [Min] | 1250 psi |
| Color | Black |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 300 psi |
| Bend Radius [Max] | 2.25 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 37256463709 |